Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 37 Teeth, 16 mm Bore

  • Mfr # 06B-2-37B

  • Zoro # G522827588


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Chain Number
06B
Chain Roller Dia.
6.35 mm
Outside Dia.
116.4 mm
Hub Dia.
90 mm
Pitch
9.525 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-2-37B
Zoro #
G522827588
UPC #
80067517441
Country of Origin
China

Dimensions

Chain Roller Dia.
6.35 mm
Outside Dia.
116.4 mm
Hub Dia.
90 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
112.32 mm

Details

Chain Number
06B
Pitch
9.525 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
37
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.