Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 38 Teeth, 16 mm Bore

  • Mfr # 06B-38B

  • Zoro # G222824887


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Pitch
9.525 mm
Pitch Dia.
115.34 mm
Number of Teeth
38
Bore Dia. - Sprockets
16 mm
Hub Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-38B
Zoro #
G222824887
UPC #
80067500224
Country of Origin
China

Dimensions

Pitch Dia.
115.34 mm
Bore Dia. - Sprockets
16 mm
Hub Dia.
70 mm
Outside Dia.
119.5 mm
Chain Roller Dia.
6.35 mm

Details

Pitch
9.525 mm
Number of Teeth
38
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.