Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 40 Teeth, 16 mm Bore

  • Mfr # 06B-40B

  • Zoro # G722829535


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Hub Dia.
70 mm
Outside Dia.
125.5 mm
Material
Steel
Number of Teeth
40
Chain Roller Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-40B
Zoro #
G722829535
UPC #
80067525318
Country of Origin
China

Dimensions

Hub Dia.
70 mm
Outside Dia.
125.5 mm
Chain Roller Dia.
6.35 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
121.4 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
40
Chain Number
06B
Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.