Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 44 Teeth, 14 mm Bore

  • Mfr # 06B-44B

  • Zoro # G822830240


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Outside Dia.
138 mm
Hub Dia.
78 mm
Pitch
9.525 mm
Material
Steel
Bore Dia. - Sprockets
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-44B
Zoro #
G822830240
UPC #
80067522341
Country of Origin
China

Dimensions

Outside Dia.
138 mm
Hub Dia.
78 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
6.35 mm
Pitch Dia.
133.52 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
9.525 mm
Material
Steel
Number of Teeth
44
Chain Number
06B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.