Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 45 Teeth, 14 mm Bore

  • Mfr # 06B-45B

  • Zoro # G822825727


product price: $74.15
/ea

Key Features

Pitch Dia.
136.55 mm
Hub Dia.
78 mm
Number of Teeth
45
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-45B
Zoro #
G822825727
UPC #
80067500235
Country of Origin
China

Dimensions

Pitch Dia.
136.55 mm
Hub Dia.
78 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
141 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
45
Chain Number
06B
Pitch
9.525 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.