Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 06B, 8 Teeth, 8 mm Bore

  • Mfr # 06B-8B

  • Zoro # G422824700


product price: $27.65
/ea

Key Features

Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
28 mm
Pitch Dia.
24.89 mm
Number of Teeth
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06B-8B
Zoro #
G422824700
UPC #
80067500264
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
6.35 mm
Outside Dia.
28 mm
Pitch Dia.
24.89 mm
Hub Dia.
15 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
8
Material
Steel
Chain Number
06B
Pitch
9.525 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.