Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 081B, 10 Teeth, 8 mm Bore

  • Mfr # 081B-10B

  • Zoro # G522825195


product price: $33.89
/ea

Key Features

Outside Dia.
47.4 mm
Chain Number
081B
Pitch Dia.
41.1 mm
Material
Steel
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-10B
Zoro #
G522825195
UPC #
80067500275
Country of Origin
China

Dimensions

Outside Dia.
47.4 mm
Pitch Dia.
41.1 mm
Hub Dia.
28 mm
Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
7.75 mm

Details

Chain Number
081B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
12.7 mm
Number of Teeth
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.