Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 081B, 11 Teeth, 8 mm Bore

  • Mfr # 081B-11B

  • Zoro # G122825823


product price: $36.99
/ea

Key Features

Bore Dia. - Sprockets
8 mm
Chain Number
081B
Chain Roller Dia.
7.75 mm
Number of Teeth
11
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-11B
Zoro #
G122825823
UPC #
80067500279
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
7.75 mm
Hub Dia.
31 mm
Pitch Dia.
45.07 mm
Outside Dia.
51.4 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
081B
Number of Teeth
11
Pitch
12.7 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.