Stock Bore Sprocket, 081B, 13 Teeth, 8 mm Bore
Mfr # 081B-13B
Zoro # G522824945
product price: $40.19
/eaKey Features
Pitch Dia.
53.06 mm
Hub Dia.
39 mm
Pitch
12.7 mm
Chain Number
081B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081B-13B
Zoro #
G522824945
UPC #
80067500285
Country of Origin
China
Dimensions
Pitch Dia.
53.06 mm
Hub Dia.
39 mm
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
8 mm
Outside Dia.
59.4 mm
Details
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
081B
Material
Steel
Number of Teeth
13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.