Stock Bore Sprocket, 081B, 16 Teeth, 10 mm Bore
Mfr # 081B-16B
Zoro # G722825612
product price: $43.95
/eaKey Features
Number of Teeth
16
Chain Roller Dia.
7.75 mm
Pitch Dia.
65.01 mm
Outside Dia.
71.4 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081B-16B
Zoro #
G722825612
UPC #
80067500291
Country of Origin
China
Dimensions
Chain Roller Dia.
7.75 mm
Pitch Dia.
65.01 mm
Outside Dia.
71.4 mm
Hub Dia.
50 mm
Bore Dia. - Sprockets
10 mm
Details
Number of Teeth
16
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
12.7 mm
Chain Number
081B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.