Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 081B, 24 Teeth, 12 mm Bore

  • Mfr # 081B-24B

  • Zoro # G522825669


product price: $68.45
/ea

Key Features

Chain Number
081B
Pitch
12.7 mm
Number of Teeth
24
Pitch Dia.
97.29 mm
Bore Dia. - Sprockets
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-24B
Zoro #
G522825669
UPC #
80067500307
Country of Origin
China

Dimensions

Pitch Dia.
97.29 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
60 mm
Outside Dia.
103.6 mm
Chain Roller Dia.
7.75 mm

Details

Chain Number
081B
Pitch
12.7 mm
Number of Teeth
24
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.