Stock Bore Sprocket, 081B, 25 Teeth, 12 mm Bore
Mfr # 081B-25B
Zoro # G722824813
product price: $71.59
/eaKey Features
Outside Dia.
107.6 mm
Number of Teeth
25
Chain Number
081B
Bore Dia. - Sprockets
12 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081B-25B
Zoro #
G722824813
UPC #
80067500309
Country of Origin
China
Dimensions
Outside Dia.
107.6 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
60 mm
Chain Roller Dia.
7.75 mm
Pitch Dia.
101.33 mm
Details
Number of Teeth
25
Chain Number
081B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.