Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 081B, 32 Teeth, 16 mm Bore

  • Mfr # 081B-32B

  • Zoro # G222824924


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
7.75 mm
Chain Number
081B
Number of Teeth
32
Material
Steel
Hub Dia.
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-32B
Zoro #
G222824924
UPC #
80067500323
Country of Origin
China

Dimensions

Chain Roller Dia.
7.75 mm
Hub Dia.
70 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
135.9 mm
Pitch Dia.
129.56 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
081B
Number of Teeth
32
Material
Steel
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.