Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 081B, 39 Teeth, 16 mm Bore

  • Mfr # 081B-39B

  • Zoro # G222824757


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
16 mm
Number of Teeth
39
Material
Steel
Pitch Dia.
157.83 mm
Outside Dia.
164.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-39B
Zoro #
G222824757
UPC #
80067500336
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Pitch Dia.
157.83 mm
Outside Dia.
164.1 mm
Chain Roller Dia.
7.75 mm
Hub Dia.
70 mm

Details

Number of Teeth
39
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Chain Number
081B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.