Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 081B, 8 Teeth, 8 mm Bore

  • Mfr # 081B-8B

  • Zoro # G722825575


product price: $32.65
/ea

Key Features

Material
Steel
Number of Teeth
8
Chain Roller Dia.
7.75 mm
Pitch Dia.
33.18 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-8B
Zoro #
G722825575
UPC #
80067500372
Country of Origin
China

Dimensions

Chain Roller Dia.
7.75 mm
Pitch Dia.
33.18 mm
Bore Dia. - Sprockets
8 mm
Outside Dia.
39.5 mm
Hub Dia.
21 mm

Details

Material
Steel
Number of Teeth
8
Pitch
12.7 mm
Chain Number
081B
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.