Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 081B, 9 Teeth, 8 mm Bore

  • Mfr # 081B-9B

  • Zoro # G022825770


product price: $32.65
/ea

Key Features

Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
7.75 mm
Number of Teeth
9
Outside Dia.
43.4 mm
Hub Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-9B
Zoro #
G022825770
UPC #
80067500376
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
43.4 mm
Hub Dia.
25 mm
Pitch Dia.
37.13 mm

Details

Number of Teeth
9
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
081B
Pitch
12.7 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.