Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 11 Teeth, 8 mm Bore

  • Mfr # 083B-11B

  • Zoro # G522824785


product price: $33.89
/ea

Key Features

Material
Steel
Chain Number
083B
Outside Dia.
51.4 mm
Number of Teeth
11
Pitch Dia.
45.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-11B
Zoro #
G522824785
UPC #
80067500383
Country of Origin
China

Dimensions

Outside Dia.
51.4 mm
Pitch Dia.
45.07 mm
Bore Dia. - Sprockets
8 mm
Hub Dia.
31 mm
Chain Roller Dia.
7.75 mm

Details

Material
Steel
Chain Number
083B
Number of Teeth
11
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.