Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 12 Teeth, 8 mm Bore

  • Mfr # 083B-12B

  • Zoro # G822830547


product price: $33.89
/ea

Key Features

Hub Dia.
35 mm
Pitch Dia.
49.07 mm
Pitch
12.7 mm
Chain Number
083B
Bore Dia. - Sprockets
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-12B
Zoro #
G822830547
UPC #
80067525334
Country of Origin
China

Dimensions

Hub Dia.
35 mm
Pitch Dia.
49.07 mm
Bore Dia. - Sprockets
8 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
55.4 mm

Details

Pitch
12.7 mm
Chain Number
083B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.