Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 13 Teeth, 8 mm Bore

  • Mfr # 083B-13B

  • Zoro # G322825586


product price: $35.19
/ea

Key Features

Chain Number
083B
Number of Teeth
13
Pitch Dia.
53.06 mm
Material
Steel
Outside Dia.
59.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-13B
Zoro #
G322825586
UPC #
80067500388
Country of Origin
China

Dimensions

Pitch Dia.
53.06 mm
Outside Dia.
59.4 mm
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
8 mm
Hub Dia.
39 mm

Details

Chain Number
083B
Number of Teeth
13
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.