Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 14 Teeth, 8 mm Bore

  • Mfr # 083B-14B

  • Zoro # G922824842


product price: $36.99
/ea

Key Features

Material
Steel
Pitch Dia.
57.07 mm
Bore Dia. - Sprockets
8 mm
Number of Teeth
14
Hub Dia.
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-14B
Zoro #
G922824842
UPC #
80067500390
Country of Origin
China

Dimensions

Pitch Dia.
57.07 mm
Bore Dia. - Sprockets
8 mm
Hub Dia.
43 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
63.4 mm

Details

Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
14
Pitch
12.7 mm
Chain Number
083B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.