Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 16 Teeth, 10 mm Bore

  • Mfr # 083B-16B

  • Zoro # G122825274


product price: $38.95
/ea

Key Features

Hub Dia.
50 mm
Chain Roller Dia.
7.75 mm
Pitch
12.7 mm
Outside Dia.
71.4 mm
Pitch Dia.
65.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-16B
Zoro #
G122825274
UPC #
80067500394
Country of Origin
China

Dimensions

Hub Dia.
50 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
71.4 mm
Pitch Dia.
65.01 mm
Bore Dia. - Sprockets
10 mm

Details

Pitch
12.7 mm
Number of Teeth
16
Chain Number
083B
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.