Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 18 Teeth, 10 mm Bore

  • Mfr # 083B-18B

  • Zoro # G822825376


product price: $42.69
/ea

Key Features

Hub Dia.
50 mm
Number of Teeth
18
Material
Steel
Pitch
12.7 mm
Chain Number
083B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-18B
Zoro #
G822825376
UPC #
80067500398
Country of Origin
China

Dimensions

Hub Dia.
50 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
79.4 mm
Pitch Dia.
73.14 mm
Bore Dia. - Sprockets
10 mm

Details

Number of Teeth
18
Material
Steel
Pitch
12.7 mm
Chain Number
083B
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.