Stock Bore Sprocket, 083B, 19 Teeth, 10 mm Bore
Mfr # 083B-19B
Zoro # G222825563
product price: $43.95
/eaKey Features
Pitch
12.7 mm
Chain Number
083B
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
7.75 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
083B-19B
Zoro #
G222825563
UPC #
80067500400
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
7.75 mm
Hub Dia.
50 mm
Outside Dia.
83.5 mm
Pitch Dia.
77.16 mm
Details
Pitch
12.7 mm
Chain Number
083B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.