Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 20 Teeth, 10 mm Bore

  • Mfr # 083B-20B

  • Zoro # G722824912


product price: $47.15
/ea

Key Features

Bore Dia. - Sprockets
10 mm
Chain Number
083B
Outside Dia.
87.5 mm
Hub Dia.
50 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-20B
Zoro #
G722824912
UPC #
80067500402
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Outside Dia.
87.5 mm
Hub Dia.
50 mm
Pitch Dia.
81.19 mm
Chain Roller Dia.
7.75 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
083B
Pitch
12.7 mm
Material
Steel
Number of Teeth
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.