Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 21 Teeth, 12 mm Bore

  • Mfr # 083B-21B

  • Zoro # G022825398


product price: $49.59
/ea

Key Features

Pitch
12.7 mm
Material
Steel
Number of Teeth
21
Outside Dia.
91.5 mm
Pitch Dia.
85.22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-21B
Zoro #
G022825398
UPC #
80067500404
Country of Origin
China

Dimensions

Outside Dia.
91.5 mm
Pitch Dia.
85.22 mm
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
60 mm

Details

Pitch
12.7 mm
Material
Steel
Number of Teeth
21
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
083B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.