Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 24 Teeth, 12 mm Bore

  • Mfr # 083B-24B

  • Zoro # G722824936


product price: $56.55
/ea

Key Features

Pitch Dia.
97.29 mm
Material
Steel
Chain Number
083B
Chain Roller Dia.
7.75 mm
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-24B
Zoro #
G722824936
UPC #
80067500410
Country of Origin
China

Dimensions

Pitch Dia.
97.29 mm
Chain Roller Dia.
7.75 mm
Hub Dia.
60 mm
Outside Dia.
103.6 mm
Bore Dia. - Sprockets
12 mm

Details

Material
Steel
Chain Number
083B
Number of Teeth
24
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.