Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 27 Teeth, 16 mm Bore

  • Mfr # 083B-27B

  • Zoro # G222825860


product price: $72.85
/ea

Key Features

Pitch Dia.
109.4 mm
Hub Dia.
70 mm
Chain Number
083B
Outside Dia.
115.7 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-27B
Zoro #
G222825860
UPC #
80067500416
Country of Origin
China

Dimensions

Pitch Dia.
109.4 mm
Hub Dia.
70 mm
Outside Dia.
115.7 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
7.75 mm

Details

Chain Number
083B
Pitch
12.7 mm
Number of Teeth
27
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.