Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 083B, 36 Teeth, 16 mm Bore

  • Mfr # 083B-36B

  • Zoro # G522825690


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
16 mm
Material
Steel
Hub Dia.
70 mm
Chain Roller Dia.
7.75 mm
Pitch Dia.
145.72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-36B
Zoro #
G522825690
UPC #
80067500433
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Hub Dia.
70 mm
Chain Roller Dia.
7.75 mm
Pitch Dia.
145.72 mm
Outside Dia.
152 mm

Details

Material
Steel
Pitch
12.7 mm
Chain Number
083B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.