Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 085B, 10 Teeth, 10 mm Bore

  • Mfr # 085B-10B

  • Zoro # G722824981


product price: $45.19
/ea

Key Features

Bore Dia. - Sprockets
10 mm
Number of Teeth
10
Pitch Dia.
41.1 mm
Pitch
12.7 mm
Chain Number
085B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085B-10B
Zoro #
G722824981
UPC #
80067500479
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Pitch Dia.
41.1 mm
Hub Dia.
26 mm
Outside Dia.
47.4 mm
Chain Roller Dia.
7.75 mm

Details

Number of Teeth
10
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Chain Number
085B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.