Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 085B, 15 Teeth, 10 mm Bore

  • Mfr # 085B-15B

  • Zoro # G422825684


product price: $65.95
/ea

Key Features

Material
Steel
Hub Dia.
45 mm
Number of Teeth
15
Pitch
12.7 mm
Chain Number
085B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085B-15B
Zoro #
G422825684
UPC #
80067500493
Country of Origin
China

Dimensions

Hub Dia.
45 mm
Pitch Dia.
61.09 mm
Bore Dia. - Sprockets
10 mm
Outside Dia.
67.4 mm
Chain Roller Dia.
7.75 mm

Details

Material
Steel
Number of Teeth
15
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
085B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.