Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 085B, 17 Teeth, 12 mm Bore

  • Mfr # 085B-17B

  • Zoro # G922824811


product price: $74.15
/ea

Key Features

Material
Steel
Pitch
12.7 mm
Hub Dia.
52 mm
Chain Number
085B
Chain Roller Dia.
7.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085B-17B
Zoro #
G922824811
UPC #
80067500497
Country of Origin
China

Dimensions

Hub Dia.
52 mm
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
12 mm
Pitch Dia.
69.11 mm
Outside Dia.
75.4 mm

Details

Material
Steel
Pitch
12.7 mm
Chain Number
085B
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.