Stock Bore Sprocket, 085B, 22 Teeth, 14 mm Bore
Mfr # 085B-22B
Zoro # G222824900
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Hub Dia.
70 mm
Pitch Dia.
89.24 mm
Number of Teeth
22
Chain Number
085B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
085B-22B
Zoro #
G222824900
UPC #
80067500507
Country of Origin
China
Dimensions
Hub Dia.
70 mm
Pitch Dia.
89.24 mm
Outside Dia.
95.5 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
7.75 mm
Details
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
22
Chain Number
085B
Material
Steel
Pitch
12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.