Stock Bore Sprocket, 085B, 29 Teeth, 16 mm Bore
Mfr # 085B-29B
Zoro # G422825790
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Sprockets
16 mm
Pitch Dia.
117.46 mm
Chain Number
085B
Chain Roller Dia.
7.75 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
085B-29B
Zoro #
G422825790
UPC #
80067500521
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
16 mm
Pitch Dia.
117.46 mm
Chain Roller Dia.
7.75 mm
Hub Dia.
80 mm
Outside Dia.
123.8 mm
Details
Chain Number
085B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
29
Pitch
12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.