Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 085B, 9 Teeth, 10 mm Bore

  • Mfr # 085B-9B

  • Zoro # G422825325


product price: $45.19
/ea

Key Features

Outside Dia.
43.4 mm
Material
Steel
Chain Number
085B
Hub Dia.
24 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085B-9B
Zoro #
G422825325
UPC #
80067500580
Country of Origin
China

Dimensions

Outside Dia.
43.4 mm
Hub Dia.
24 mm
Pitch Dia.
37.13 mm
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
10 mm

Details

Material
Steel
Chain Number
085B
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.