Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 12 Teeth, 12 mm Bore

  • Mfr # 08B-2-12B

  • Zoro # G022825404


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Chain Number
08B
Pitch Dia.
49.07 mm
Bore Dia. - Sprockets
12 mm
Pitch
12.7 mm
Hub Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-12B
Zoro #
G022825404
UPC #
80067500609
Country of Origin
China

Dimensions

Pitch Dia.
49.07 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
35 mm
Outside Dia.
53 mm
Chain Roller Dia.
8.51 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
08B
Pitch
12.7 mm
Material
Steel
Number of Teeth
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.