Stock Bore Sprocket, 08B, 14 Teeth, 12 mm Bore
Mfr # 08B-2-14B
Zoro # G422825653
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Chain Number
08B
Bore Dia. - Sprockets
12 mm
Pitch Dia.
57.07 mm
Outside Dia.
61.8 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-2-14B
Zoro #
G422825653
UPC #
80067500613
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
12 mm
Pitch Dia.
57.07 mm
Outside Dia.
61.8 mm
Hub Dia.
42 mm
Chain Roller Dia.
8.51 mm
Details
Chain Number
08B
Material
Steel
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.