Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 14 Teeth, 14 mm Bore

  • Mfr # 08B-3-14B

  • Zoro # G822825574


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
14
Pitch Dia.
57.07 mm
Chain Number
08B
Material
Steel
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-3-14B
Zoro #
G822825574
UPC #
80067500712
Country of Origin
China

Dimensions

Pitch Dia.
57.07 mm
Bore Dia. - Sprockets
14 mm
Outside Dia.
61.8 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
41 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
14
Chain Number
08B
Material
Steel
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.