Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 15 Teeth, 10 mm Bore

  • Mfr # 08B-15B

  • Zoro # G022825183


product price: $38.95
/ea

Key Features

Hub Dia.
45 mm
Chain Number
08B
Pitch
12.7 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
8.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-15B
Zoro #
G022825183
UPC #
80067500592
Country of Origin
China

Dimensions

Hub Dia.
45 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
61.9 mm
Outside Dia.
65.5 mm

Details

Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Number of Teeth
15
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.