Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 15 Teeth, 10 mm Bore

  • Mfr # 08B-15DS

  • Zoro # G622826498


product price: $50.85
/ea

Key Features

Bore Dia. - Sprockets
10 mm
Chain Number
08B
Pitch Dia.
61.9 mm
Outside Dia.
65.5 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-15DS
Zoro #
G622826498
UPC #
80067522938
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Pitch Dia.
61.9 mm
Outside Dia.
65.5 mm
Chain Roller Dia.
8.51 mm

Details

Chain Number
08B
Pitch
12.7 mm
Number of Teeth
15
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.