Zoro Homepage

Stock Bore Sprocket, 08B, 15 Teeth, 10 mm Bore, Hardened Teeth

  • Mfr # 08B-15BH

  • Zoro # G722829108


product price: $48.35
/ea

Key Features

Pitch Dia.
61.9 mm
Chain Number
08B
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
8.51 mm
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-15BH
Zoro #
G722829108
UPC #
80067523268
Country of Origin
China

Dimensions

Pitch Dia.
61.9 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
65.5 mm
Hub Dia.
45 mm

Details

Chain Number
08B
Number of Teeth
15
Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
12.7 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.