Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 15 Teeth, 14 mm Bore

  • Mfr # 08B-3-15B

  • Zoro # G622825019


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
15
Pitch
12.7 mm
Pitch Dia.
61.09 mm
Hub Dia.
46 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-3-15B
Zoro #
G622825019
UPC #
80067500714
Country of Origin
China

Dimensions

Pitch Dia.
61.09 mm
Hub Dia.
46 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
65.5 mm

Details

Number of Teeth
15
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Material
Steel
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.