Stock Bore Sprocket, 08B, 17 Teeth, 12 mm Bore
Mfr # 08B-17B
Zoro # G622825835
product price: $47.15
/eaKey Features
Pitch Dia.
69.11 mm
Outside Dia.
73.6 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
52 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-17B
Zoro #
G622825835
UPC #
80067500597
Country of Origin
China
Dimensions
Pitch Dia.
69.11 mm
Outside Dia.
73.6 mm
Bore Dia. - Sprockets
12 mm
Hub Dia.
52 mm
Chain Roller Dia.
8.51 mm
Details
Material
Steel
Chain Number
08B
Number of Teeth
17
Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.