Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 18 Teeth, 12 mm Bore

  • Mfr # 08B-18BSS

  • Zoro # G022828504


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
12 mm
Material
Stainless Steel
Chain Roller Dia.
8.51 mm
Hub Dia.
56 mm
Pitch Dia.
73.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-18BSS
Zoro #
G022828504
UPC #
80067522883
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
56 mm
Pitch Dia.
73.14 mm
Outside Dia.
77.8 mm

Details

Material
Stainless Steel
Chain Number
08B
Pitch
12.7 mm
Item
Hub Type Stock Bore Roller Chain Sprockets
Number of Teeth
18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.