Zoro Homepage

Stock Bore Sprocket, 08B, 18 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 08B-18BH

  • Zoro # G422830039


product price: $62.19
/ea

Key Features

Material
Steel
Bore Dia. - Sprockets
12 mm
Chain Number
08B
Number of Teeth
18
Hub Dia.
56 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-18BH
Zoro #
G422830039
UPC #
80067523271
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Hub Dia.
56 mm
Outside Dia.
77.8 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
73.14 mm

Details

Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets
Chain Number
08B
Number of Teeth
18
Pitch
12.7 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.