Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 19 Teeth, 12 mm Bore

  • Mfr # 08B-19B

  • Zoro # G322824848


product price: $56.55
/ea

Key Features

Bore Dia. - Sprockets
12 mm
Number of Teeth
19
Outside Dia.
81.7 mm
Pitch Dia.
77.16 mm
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-19B
Zoro #
G322824848
UPC #
80067500602
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Outside Dia.
81.7 mm
Pitch Dia.
77.16 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
60 mm

Details

Number of Teeth
19
Pitch
12.7 mm
Material
Steel
Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.