Zoro Homepage

Stock Bore Sprocket, 08B, 20 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 08B-20BH

  • Zoro # G522830595


product price: $75.35
/ea
Free Shipping & Returns

Key Features

Outside Dia.
85.8 mm
Pitch Dia.
81.19 mm
Hub Dia.
64 mm
Number of Teeth
20
Chain Roller Dia.
8.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-20BH
Zoro #
G522830595
UPC #
80067523273
Country of Origin
China

Dimensions

Outside Dia.
85.8 mm
Pitch Dia.
81.19 mm
Hub Dia.
64 mm
Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
12 mm

Details

Number of Teeth
20
Pitch
12.7 mm
Chain Number
08B
Material
Steel
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.