Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 20 Teeth, 16 mm Bore

  • Mfr # 08B-3-20B

  • Zoro # G822824751


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Chain Number
08B
Hub Dia.
66 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
81.19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-3-20B
Zoro #
G822824751
UPC #
80067500728
Country of Origin
China

Dimensions

Hub Dia.
66 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
81.19 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
85.8 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
08B
Pitch
12.7 mm
Number of Teeth
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.