Zoro Homepage

Stock Bore Sprocket, 08B, 21 Teeth, 12 mm Bore, Hardened Teeth

  • Mfr # 08B-21BH

  • Zoro # G822831124


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
89.7 mm
Pitch
12.7 mm
Material
Steel
Chain Roller Dia.
8.51 mm
Hub Dia.
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-21BH
Zoro #
G822831124
UPC #
80067523274
Country of Origin
China

Dimensions

Outside Dia.
89.7 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
68 mm
Pitch Dia.
85.22 mm
Bore Dia. - Sprockets
12 mm

Details

Pitch
12.7 mm
Material
Steel
Number of Teeth
21
Chain Number
08B
Item
Hub Type Stock Bore Roller Chain Sprockets

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.