Zoro Homepage

Stock Bore Sprocket, 08B, 23 Teeth, 14 mm Bore, Hardened Teeth

  • Mfr # 08B-23BH

  • Zoro # G622831324


product price: $96.09
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Dia.
70 mm
Pitch Dia.
93.27 mm
Outside Dia.
98.2 mm
Bore Dia. - Sprockets
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-23BH
Zoro #
G622831324
UPC #
80067523276
Country of Origin
China

Dimensions

Hub Dia.
70 mm
Pitch Dia.
93.27 mm
Outside Dia.
98.2 mm
Bore Dia. - Sprockets
14 mm
Chain Roller Dia.
8.51 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
23
Chain Number
08B
Pitch
12.7 mm

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.