Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stock Bore Sprocket, 08B, 24 Teeth, 14 mm Bore

  • Mfr # 08B-24B

  • Zoro # G422824991


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
14 mm
Pitch Dia.
97.29 mm
Pitch
12.7 mm
Number of Teeth
24
Outside Dia.
101.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-24B
Zoro #
G422824991
UPC #
80067500691
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
14 mm
Pitch Dia.
97.29 mm
Outside Dia.
101.8 mm
Chain Roller Dia.
8.51 mm
Hub Dia.
70 mm

Details

Item
Hub Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Number of Teeth
24
Chain Number
08B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.